Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 17

Set Ascending Direction
  1. 067EDB300BAEMA
    067EDB300BAEMA
    Control Techniques Recondition Motors, UNIMOTOR HD Series
    Item Number
    067EDB300BAEMA
    MFG Item Number
    067EDB300BAEMA
    Series
    Unimotor HD
    Product Description
    Unimotor HD Servo Motor, Factory
    Specifications
    Specifications
    Power Rating (kW) 0.77 kW
    Voltage 230 VAC
    Servomotor Type Rotary
    Rated Speed 3,000 RPM
    Mounting Type Flange
    Encoder Type Absolute
    Encoder Bit Resolution 12 BIT
    Constant Torque (Nm) 2.45 Nm
    Peak Torque (Nm) 7.65 Nm
    Peak Torque (in-oz) 1,083.2 in-oz
    Constant Torque (in-oz) 347.2 in-oz
    Constant Torque (in-lb) 21.7 in-lb
    Peak Torque (in-lb) 67.7 in-lb
    Brake No
    IP Rating IP65
    Availability

    Obsolete Item No Longer Available

  2. 067UDB305BAEMA
    067UDB305BAEMA
    Control Techniques Recondition Motors, UNIMOTOR HD Series
    Item Number
    067UDB305BAEMA
    MFG Item Number
    067UDB305BAEMA-CTRF
    Series
    Unimotor HD
    Product Description
    Unimotor HD Servo Motor, Factory
    Specifications
    Specifications
    Power Rating (kW) 0.77 kW
    Voltage 460 VAC
    Servomotor Type Rotary
    Rated Speed 3,000 RPM
    Mounting Type Flange
    Encoder Type Absolute
    Encoder Bit Resolution 12 BIT
    Constant Torque (Nm) 2.45 Nm
    Peak Torque (Nm) 7.65 Nm
    Peak Torque (in-oz) 1,083.2 in-oz
    Constant Torque (in-oz) 347.2 in-oz
    Constant Torque (in-lb) 21.7 in-lb
    Peak Torque (in-lb) 67.7 in-lb
    Brake Yes
    IP Rating IP65
    Availability

    Obsolete Item No Longer Available

  3. 089EDB300BACAA
    089EDB300BACAA
    Control Techniques Recondition Motors, UNIMOTOR HD Series
    Item Number
    089EDB300BACAA
    MFG Item Number
    089EDB300BACAA-CTRF
    Series
    Unimotor HD
    Product Description
    Unimotor HD Servo Motor, Factory
    Specifications
    Specifications
    Power Rating (kW) 1.52 kW
    Voltage 230 VAC
    Servomotor Type Rotary
    Rated Speed 3,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 4.85 Nm
    Peak Torque (Nm) 16.5 Nm
    Peak Torque (in-oz) 2,336 in-oz
    Constant Torque (in-oz) 686.4 in-oz
    Constant Torque (in-lb) 42.9 in-lb
    Peak Torque (in-lb) 146 in-lb
    Brake No
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 115UDB300BACAA
    115UDB300BACAA
    Control Techniques Recondition Motors, UNIMOTOR HD Series
    Item Number
    115UDB300BACAA
    MFG Item Number
    115UDB300BACAA
    Series
    Unimotor HD
    Product Description
    115UD, 3000RPM, 460V Factory
    Specifications
    Specifications
    Power Rating (kW) 2.49 kW
    Voltage 460 VAC
    Servomotor Type Rotary
    Rated Speed 3,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 13.6 Nm
    Peak Torque (Nm) 43.8 Nm
    Peak Torque (in-oz) 6,201.6 in-oz
    Constant Torque (in-oz) 1,926.4 in-oz
    Constant Torque (in-lb) 120.4 in-lb
    Peak Torque (in-lb) 387.6 in-lb
    Brake No
    IP Rating IP65
    Availability

    Obsolete Item No Longer Available

  5. SK4202
    SK4202
    Control Techniques Recondition Drives, Commander SK Series
    Item Number
    SK4202
    MFG Item Number
    SK4202
    Series
    Commander SK
    Product Description
    SK4202, 230Vac, 25hp, CC, Legacy /
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 25 hp
    HP (Variable Torque Rating) 30 hp
    Amps (Constant Torque Rating) 68 A
    Amps (Variable Torque Rating) 80 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 180-264 VAC
    Max Frequency 550 Hz
    Depth 11.7 "
    Width 12.2 "
    Height 21.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MP25A4
    MP25A4
    Control Techniques Recondition Drives, MENTOR MP Series
    Item Number
    MP25A4
    MFG Item Number
    MP25A4-CTRF
    Series
    MENTOR MP
    Product Description
    R-MP25A4, 24 to 480Vac, Factory
    Specifications
    Specifications
    Input Voltage (AC) 240-480 VAC
    Input Current (AC) 22 A
    Output Armature Voltage (DC) 648 VDC
    Max HP @ 240 VDC Armature 5 hp
    Max HP @ 500 VDC Armature 10 hp
    Input Phase 3
    Output Field Current (DC) 8 A
    Output Field VDC 432 VDC
    Regen No
    Operator Controls Sold Separately, See Accessories
    Temperature Range (F) 32-131 °F
    IP Rating IP20
    Nominal Armature VDC 630 VDC
    Availability

    Obsolete Item No Longer Available

  7. MP25A4R
    MP25A4R
    Control Techniques Recondition Drives, MENTOR MP Series
    Item Number
    MP25A4R
    MFG Item Number
    MP25A4R-R
    Series
    MENTOR MP
    Product Description
    MENTOR MP DC DRIVE Regen, Factory
    Specifications
    Specifications
    Input Voltage (AC) 240-480 VAC
    Input Current (AC) 22 A
    Output Armature Voltage (DC) 552 VDC
    Max HP @ 240 VDC Armature 5 hp
    Max HP @ 500 VDC Armature 10 hp
    Input Phase 3
    Output Field Current (DC) 8 A
    Output Field VDC 432 VDC
    Regen Yes
    Operator Controls Sold Separately, See Accessories
    Temperature Range (F) 32-131 °F
    IP Rating IP20
    Nominal Armature VDC 500 VDC
    Availability

    Obsolete Item No Longer Available

  8. MP350A4
    MP350A4
    Control Techniques Recondition Drives, MENTOR MP Series
    Item Number
    MP350A4
    MFG Item Number
    MP350A4
    Series
    MENTOR MP
    Product Description
    MENTOR MP350A4, Factory
    Specifications
    Specifications
    Input Voltage (AC) 240-480 VAC
    Input Current (AC) 313 A
    Output Armature Voltage (DC) 648 VDC
    Max HP @ 240 VDC Armature 100 hp
    Max HP @ 500 VDC Armature 200 hp
    Input Phase 3
    Output Field Current (DC) 20 A
    Output Field VDC 432 VDC
    Regen No
    Operator Controls Sold Separately, See Accessories
    Temperature Range (F) 32-131 °F
    IP Rating IP00
    Nominal Armature VDC 630 VDC
    Availability

    Obsolete Item No Longer Available

Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved